0 items

Majestic Glove Gripper Criss Cross No Finger Gloves in Orange

M1525FT01

Glove Size

L
Starting at $1.58
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ambidextrous
  • Fingerless for added dexterity
  • Webbing on both sides for exceptional grip

SPECIFICATIONS

Color Finish
Orange
Glove Size
L
Glove Type
Work
ISO Specifications
ISO 9001:2008
Material
Knit, Plastic
Material Type
PVC
Reusable
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday