L Size 8 mil 50-Box Nitrile Disposable Glove
This product has been replaced by
Manufacturer Part #149075
L Size 8 mil 50-Box Nitrile Disposable Glove
Package Quantity Info:
EA: 1 IP: 20 CA: 20 PT: 580-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ambidextrous fit
- Non-sterile
- Premium industrial grade nitrile disposable glove
- Rolled cuff
- FFDCA and USDA compliant
- Textured for added grip
- Single use
Documents
Specifications
- Application:
- Industrial
- Coating:
- Powder Free
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- L
- Glove Type:
- Disposable
- ISO:
- ISO 9001:2008
- Length:
- 9 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 50
- Reusable:
- No
- Thickness:
- 8 mil