Size L Cotton Glove in Brown (Pack of 12)
This product has been replaced by
Manufacturer Part #G16383PK
Size L Cotton Glove in Brown (Pack of 12)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Knit Wrist
- Brown Jersey Glove in 8-oz Cotton
Documents
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Jersey, General Purpose, Straight Thumb
- ISO:
- ISO 9001:2008
- Material:
- Cotton
- Package Quantity:
- Pack of 12
- Reusable:
- No