Majestic Glove
L Size Cotton Glove with Dots in White
Part #M3825L | Item #1773491 | Manufacturer Part #3825/10
$
0.57
EACH
Glove Size:
LProduct Details
- Medium weight cotton/polyester string knit glove
- PVC dots on both sides
- Ambidextrous
Documents
Specifications
Color Finish: White
Color Finish Category: Whites
Disposable: No
Glove Size: L
Glove Type: Double Palm
ISO Specifications: ISO 9001:2008
Material: [Cotton, Plastic]
Material Type: Polyester
Reusable: Yes
Type: M3825L