Size L Rubber Disposable Glove in White (50 Pairs)

You last purchased this on
 
Majestic Glove

Size L Rubber Disposable Glove in White (50 Pairs)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Majestic Glove

Size L Rubber Disposable Glove in White (50 Pairs)

  • Fast #
  • Part #M3417L
  • Item #1723344
  • Manufacturer Part #3417/10
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Textured fingertips for improved grip
  • Powder free
  • Premium industrial grade latex disposable glove
  • Standard length with rolled cuff
  • Ambidextrous
  • Non-sterile
  • Requires Certification

Documents


Specifications

Application:
Residential
Coating:
Powder Free
Color Finish Category:
Whites
Color Finish Name:
White
Disposable:
Yes
Glove Size:
L
Glove Type:
Synthetic
Material:
Latex
Material Type:
Latex
Package Quantity:
50 Pairs
Reusable:
No
Thickness:
6 mil