Majestic Glove L Size Lined Pig Skin Leather Palm Glove

M1520LT01

Glove Size

L
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Gauntlet safety cuff
  • Heavy duty lining
  • Top grain palm, fingertips, and knuckle strap

SPECIFICATIONS

Color Finish
Blue, Grey
Color Finish Category
Blues
Disposable
No
Glove Size
L
Glove Type
Work
ISO Specifications
ISO 9001:2008
Material
Pigskin Leather, Plastic
Material Type
Polyester
Reusable
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday