L Size Mechanic Glove with Deerskin Palm

You last purchased this on
 
Majestic Glove

L Size Mechanic Glove with Deerskin Palm

This product requires certification to purchase.
Brand image
You last purchased this on
 
Majestic Glove

L Size Mechanic Glove with Deerskin Palm

  • Fast #
  • Part #M2150L
  • Item #2407367
  • Manufacturer Part #2150/10
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Stretch knit back with neoprene knuckle
  • Elastic wrist with Velcro closure
  • Seamless A grade gold deerskin palm
  • Velcro closure
  • Wing thumb
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black, Yellow
Disposable:
No
Glove Size:
L
Glove Type:
Mechanic
Material:
Leather
Material Type:
Deerskin
Reusable:
Yes