Majestic Glove

L Size Nylon, Dyneema® and Spandex Gloves in Grey and White

Part #M341570L  |  Manufacturer Part #34-1570-L

Glove Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dyneema cut resistant black knit
  • Black latex coated palm
  • Winter linedsoft terry loop acrylic
  • ANSI and EN Cut Level 5

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Cut Level A4

CE Approved: No

Coating: Crinkle Latex

Color Finish: [Grey, White]

Color Finish Category: Greys

Disposable: No

Glove Size: L

Glove Type: [Cut Resistant, Heavy Duty, Mechanics, Winter]

Material: [Acrylic, Dyneema®, Plastic, Spandex]

Material Type: Nylon

Reusable: Yes

Thickness: 10 ga