L Size Pig Skin Palm & Neoprene Mechanical Glove

Part #M2152LT01  |  Item #3334190  |  Manufacturer Part #2152LT01

$ 8.80 EACH

Glove Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Seamless stretch back
  • Precurved design follows the contour of the hand
  • Velcro closure

Documents

Specifications

Color Finish: [Beige, Blue]

Color Finish Category: Neutrals

Disposable: No

Glove Size: L

Glove Type: Mechanic

ISO Specifications: ISO 9001:2008

Material: Leather

Material Type: Neoprene

Reusable: Yes

Type: M2152LT01