L Size Plastic Winter Monkey Grip Gloves

Part #M3371  |  Item #6055294  |  Manufacturer Part #3371

$ 3.54 per PAIR

Glove Size:

L
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • PVC dipped
  • Smooth finish
  • Foam lined
  • Safety cuff

Specifications

Color Finish: Orange

Color Finish Category: Oranges

Disposable: No

Glove Size: L

Glove Type: [Winter, Synthetic]

Material: Plastic

Material Type: PVC

Reusable: No