L Winter Line Mechanical Gloves

Part #M2150HLT01  |  Item #2177468  |  Manufacturer Part #2150HLT01

$ 16.06 EACH

Glove Size:

L
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Heatlock lined
  • Wind proof

Documents

Specifications

Color Finish: [Black, Gold]

Color Finish Category: Blacks

Glove Size: L

Glove Type: Mechanic

Material: [Deerskin, Leather]

Reusable: Yes

Type: M2150HLT01