Majestic Glove
Large Disposable 100-Box Industrial Guard Latex Glove (Case of 20)
Part #M3413L | Item #1704707 | Manufacturer Part #3413/10
$
7.68
per BOX
Glove Size:
LProduct Details
- Textured fingertips for improved grip
- Lightly powdered
- Ambidextrous
Documents
Specifications
Color Finish: White
Color Finish Category: Whites
Disposable: Yes
Glove Size: L
Glove Type: Disposable
ISO Specifications: ISO 9001:2008
Material: Latex
Reusable: No
Thickness: 5 mil
Type: M3413L