Size L Dyneema
You last purchased this on
Majestic Glove
Cut-Less
Size L Dyneema
Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
-
Pick Up:
Not available
-
Shipping:
Not available
Product Details
- At pound-for-pound fifteen times stronger than steel, Dyneema® Diamond Technology is the world's strongest fiber
- Ring Spun seamless knit glove
- Majestic gloves made with Dyneema® offers the leading combination of cut protection, comfort and durability
- ANSI Cut Level A3
- Precurved finger design to minimize hand fatigue
- Long knit cuff for a more secure fit
- 15% more cut resistant than continuous fiber Dyneema®
- Dark gray polyurethane coating for mechanical or industrial applications
Documents
Specifications
-
ANSI:
-
ANSI Cut Level A3
-
Collection:
-
Cut-Less
-
Color Finish Category:
-
Greys
-
Color Finish Name:
-
Grey
-
Disposable:
-
No
-
Glove Size:
-
L
-
Glove Type:
-
Cut Resistant
-
ISO:
-
ISO 9001:2008
-
Material:
-
Dyneema®, Plastic
-
Material Type:
-
Polyurethane
-
Reusable:
-
Yes
Cut-Less
Size L Dyneema
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- At pound-for-pound fifteen times stronger than steel, Dyneema® Diamond Technology is the world's strongest fiber
- Ring Spun seamless knit glove
- Majestic gloves made with Dyneema® offers the leading combination of cut protection, comfort and durability
- ANSI Cut Level A3
- Precurved finger design to minimize hand fatigue
- Long knit cuff for a more secure fit
- 15% more cut resistant than continuous fiber Dyneema®
- Dark gray polyurethane coating for mechanical or industrial applications
Documents
Specifications
- ANSI:
- ANSI Cut Level A3
- Collection:
- Cut-Less
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Cut Resistant
- ISO:
- ISO 9001:2008
- Material:
- Dyneema®, Plastic
- Material Type:
- Polyurethane
- Reusable:
- Yes