0 items

Majestic Glove Latex Palm High-Visibility Water Glove in Orange

M3396HOT01

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Black palm hides dirt
  • Excellent wear and resistance
  • Hi-Vis terry lined
  • Precurved design promotes easy flexing
  • Super fit

SPECIFICATIONS

Color Finish
Black, Orange
Glove Size
M
Glove Type
Waterproof, Windproof
ISO Specifications
ISO 9001:2008
Material
Cotton
Reusable
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday