Majestic Glove

M-Safe 2XL Size Safety Vest in Yellow

Part #M753225XXL  |  Manufacturer Part #75-3225/XXL

Clothing Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets ANSI/ISEA 107-2015 Class 2, Type R Standard
  • High Visibility Yellow Mesh Two-Tone Vest
  • DOT Striping with 3M® Reflective
  • D-Ring Pass Through
  • Features High Visibility Piping Around the Edges for Enhanced Safety

Documents

Specifications

ANSI Specifications: ANSI Class II

Clothing Size: XXL

Collection: M-Safe

Color Finish: Yellow

Color Finish Category: Yellows

Disposable: No

Material: Plastic

Material Type: Polyester

Reusable: No