Majestic Glove
M Size Cut Resistant Knit Glove
Part #M3437M | Item #2168139 | Manufacturer Part #3437/M
$
11.66
EACH
Glove Size
Product Details
- Fifteen percent more cut resistant than continuous fiber Dyneema®
- Black polyurethane palm coating and color coded hem
Documents
Specifications
Color Finish: Grey
Color Finish Category: Greys
Disposable: No
Glove Size: M
Glove Type: Cut Resistant
ISO Specifications: ISO 9001:2008
Material: Knit
Type: M3437M