M Size Deer Skin Mechanical Glove in Black|Gold

Part #M2150MT01  |  Item #1723351  |  Manufacturer Part #2150MT01

$ 14.54 EACH
(Pricing is for M)

Glove Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Seamless stretch back
  • Wing thumb
  • Velcro closure

Documents

Specifications

Color Finish: [Black, Gold]

Color Finish Category: Blacks

Disposable: No

Glove Size: M

Glove Type: Mechanic

ISO Specifications: ISO 9001:2008

Material: Leather

Material Type: Neoprene

Reusable: Yes

Type: M2150MT01