Majestic Glove
M Size Goat Skin Drive Glove
Part #M1555MT01 | Item #1704700 | Manufacturer Part #1555/ 9T01
$
10.88
EACH
Glove Size
Product Details
- Keystone thumb and rolled hem
- Rolled hem
Documents
Specifications
Color Finish: Grey
Color Finish Category: Greys
Disposable: No
Glove Size: M
Glove Type: Driver
ISO Specifications: ISO 9001:2008
Material: Leather
Reusable: Yes
Type: M1555MT01