Majestic Glove

M Size Kevlar Knit Rubber Palm Glove with Tag

Part #M3387MT01  |  Manufacturer Part #3387/ 9T01

Glove Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cut resistant
  • Excellent wear and resistance

Documents

Specifications

Color Finish: [Blue, Grey]

Glove Size: M

Glove Type: Cut Resistant

ISO Specifications: ISO 9001:2008

Material: Kevlar®

Reusable: Yes

Type: M3387MT01