Majestic Glove
M Size Leather Drive Glove
Part #M1510BMT01 | Item #464277 | Manufacturer Part #1510B/ 9T01
$
8.82
EACH
(Pricing is for M)
Glove Size
Product Details
- Keystone thumb and double sewn index finger seam
- Color coded bias tape to identify size
- Shirred back
Documents
Specifications
Color Finish: Beige
Color Finish Category: Neutrals
Disposable: No
Glove Size: M
Glove Type: Driver
ISO Specifications: ISO 9001:2008
Material: Leather
Reusable: Yes
Type: M1510BMT01