Majestic Glove
M Size Pig Skin Palm & Neoprene Mechanical Glove
Part #M2152MT01 | Item #3334188 | Manufacturer Part #2152MT01
$
8.80
EACH
Glove Size
Product Details
- Seamless stretch back
- Precurved design follows the contour of the hand
- Velcro closure
Documents
Specifications
Color Finish: [Beige, Blue]
Color Finish Category: Neutrals
Disposable: No
Glove Size: M
Glove Type: Mechanic
ISO Specifications: ISO 9001:2008
Material: Leather
Material Type: Neoprene
Reusable: Yes
Type: M2152MT01