M Size String Knit Rubber Palm Glove with Tag
Atlas M Size String Knit Rubber Palm Glove with Tag
Package Quantity Info:
EA: 1 IP: 12 CA: 144 PT: 2304-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wrinkled palm provides excellent grip and protection from moisture
- Designed for flexibility
- The inside of the glove is fleeced for warmth
Documents
Specifications
- Collection:
- Atlas
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Disposable:
- No
- Glove Size:
- M
- Glove Type:
- Winter
- ISO:
- ISO 9001:2008
- Material:
- Rubber
- Reusable:
- Yes