M Size Winter Mechanical Glove
Golden Eagle M Size Winter Mechanical Glove
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stretch back
- Velcro closure
- Lined with Heatlok®
Documents
Specifications
- Collection:
- Golden Eagle
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Gold
- Disposable:
- No
- Glove Size:
- M
- Glove Type:
- Mechanic
- ISO:
- ISO 9001:2008
- Material:
- Leather
- Material Type:
- Deerskin
- Reusable:
- Yes