Majestic Glove

McKinley XL Size Waterproof Rainpant in Black

Part #M7110XL  |  Manufacturer Part #7110/X1

Clothing Size:

XL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Waterproof lined pants with full zippered sides for easy on/off with boots or shoes
  • Elastic waist with snap side closures and zipper fly

Specifications

Clothing Size: XL

Collection: McKinley

Color Finish: Black

Color Finish Category: Blacks

Glove Type: Waterproof

Material: Plastic

Material Type: Polyester