Majestic Glove
Medium Deerskin Mechanical Gloves in Black
Part #M2151MT01 | Item #1723345 | Manufacturer Part #2151MT01
$
14.71
EACH
(Pricing is for M)
Glove Size
Product Details
- Seamless A grade black deerskin palm
- Black stretch knit back
- Wing thumb
- Velcro closure
Documents
Specifications
Color Finish: Black
Color Finish Category: Blacks
Disposable: No
Glove Size: M
Glove Type: Mechanic
ISO Specifications: ISO 9001:2008
Material: [Leather, Rubber]
Material Type: Neoprene
Reusable: Yes
Type: M2151MT01