Majestic Glove

Oxxa® L Size Spandex, Plastic, Foam and Rubber Palm Gloves

Part #M51290L  |  Manufacturer Part #51-290/L

Glove Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Super light breathable nitrile foam coating offers a high degree of finger-tip sensitivity and flexibility which increases user productivity
  • Anti-slip Nitrile Foam Technology (NFT®) provides excellent grip on dry, greasy and oily objects
  • Breathable coating keeps hands cool and dry
  • Extremely suitable for use in areas with a specific degree of contamination

Specifications

Collection: Oxxa®

Color Finish: [Grey, Black]

Color Finish Category: Greys

Disposable: No

Glove Size: L

Glove Type: General Purpose

Material: [Spandex, Plastic, Foam, Rubber]

Material Type: [Nylon, Nitrile]

Reusable: Yes

Type: Glove