Majestic Glove Pig Skin Palm & Neoprene Mechanical Glove

M2152T01

Glove Size

Starting at $9.58
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Precurved design follows the contour of the hand
  • Seamless stretch back
  • Velcro closure

SPECIFICATIONS

Color Finish
Beige, Blue
Glove Size
L
Glove Type
Mechanic
ISO Specifications
ISO 9001:2008
Material
Leather
Material Type
Neoprene
Reusable
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday