Size S Dyneema® Plastic Cut Resistant Glove in Grey
Cut-Less Size S Dyneema® Plastic Cut Resistant Glove in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- At pound-for-pound fifteen times stronger than steel, Dyneema® Diamond Technology is the world's strongest fiber
- Ring Spun seamless knit glove
- Majestic gloves made with Dyneema® offers the leading combination of cut protection, comfort and durability
- ANSI Cut Level A3
- Precurved finger design to minimize hand fatigue
- Long knit cuff for a more secure fit
- 15% more cut resistant than continuous fiber Dyneema®
- Dark gray polyurethane coating for mechanical or industrial applications
Documents
Specifications
- ANSI:
- ANSI Cut Level A3
- Collection:
- Cut-Less
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Disposable:
- No
- Glove Size:
- S
- Glove Type:
- Cut Resistant
- ISO:
- ISO 9001:2008
- Material:
- Dyneema®, Plastic
- Material Type:
- Polyurethane
- Reusable:
- Yes