Size 11 50 Per Box Latex Glove

Part #M341811  |  Item #4914863  |  Manufacturer Part #3418/11

$ 17.09 per BOX

Glove Size:

XL
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • EMS exam grade blue latex disposable glove
  • Textured fingertips for improved grip
  • 15 mil
  • 12 inches long
  • Ambidextrous

Documents

Specifications

ADA Compliant: No

CE Approved: No

Coating: Powder Free

Color Finish: Blue

Color Finish Category: Blues

Disposable: Yes

Glove Size: XL

Glove Type: Exam

Length: 12 in

Material: Latex

Package Quantity: Box of 50

Reusable: No

Thickness: 15 mil