0 items

Majestic Glove Oxxa® Spandex, Plastic, Foam and Rubber Palm Gloves

M51290

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Oxxa®
Glove Size
L
Glove Type
General Purpose
Material
Foam, Plastic, Rubber, Spandex
Material Type
Nitrile, Nylon
Reusable
Yes
Type
Glove

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday