Majestic Glove Split Leather Drive Glove

M1532BT01

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Kevlar® stitching
  • Keystone thumb
  • Seamless index finger
  • Shirred back
  • Side split grain back and palm

SPECIFICATIONS

Color Finish
Blue, Brown, White
Glove Size
XL
Glove Type
Driver
ISO Specifications
ISO 9001:2008
Material
Cowhide Leather
Reusable
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday