Majestic Glove
SuperDex® XL Size Nylon Gloves in Grey and Blue
Part #M3378 | Item #7457006 | Manufacturer Part #3378
Call for Pricing
per DOZEN
Glove Size:
XLProduct Details
Specifications
ADA Compliant: No
CE Approved: No
Coating: Latex
Collection: SuperDex®
Color Finish: [Grey, Blue]
Color Finish Category: Greys
Disposable: No
Glove Size: XL
Material: Plastic
Material Type: Nylon
Reusable: Yes
Thickness: 13 ga