Majestic Glove
Winter Line Mechanical Gloves Double Extra Large
Part #M2150HXXLT01 | Item #2177463 | Manufacturer Part #2150HXXLT01
$
16.87
EACH
(Pricing is for XXL)
Glove Size
Product Details
- Velcro closure
- Black stretch back
- A grade gold deerskin palm
- Lined with Heatlok
- Wind proof
Documents
Specifications
Color Finish: [Black, Gold]
Color Finish Category: Blacks
Glove Size: XXL
Glove Type: Mechanic
Material: [Deerskin, Leather]
Reusable: Yes
Type: M2150HXXLT01