Winter Line Mechanical Gloves Extra Large
Golden Eagle Winter Line Mechanical Gloves Extra Large
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wind proof
- Heatlock lined
Documents
Specifications
- Collection:
- Golden Eagle
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Gold
- Glove Size:
- XL
- Glove Type:
- Mechanic
- Material:
- Leather
- Material Type:
- Deerskin
- Reusable:
- Yes