Size XL 5 mil Latex Industrial Disposable Gloves in White (50 Pairs)
Size XL 5 mil Latex Industrial Disposable Gloves in White (50 Pairs)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Textured fingertips for improved grip
- Powder free
- Premium industrial grade latex disposable glove
- Standard length with rolled cuff
- Ambidextrous
- Non-sterile
Documents
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Coating:
- Powder Free
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- Yes
- Glove Size:
- XL
- Glove Type:
- Disposable, Industrial, Powder Free
- ISO:
- ISO 9001:2008
- Material:
- Latex
- Package Quantity:
- 50 Pairs
- Reusable:
- No
- Thickness:
- 6 mil