Majestic Glove
XL Size 50-Pair Disposable Industrial Guard Latex Glove
Part #M3413XL | Item #1704708 | Manufacturer Part #3413/11
$
7.68
EACH
Glove Size:
XLProduct Details
- Textured fingertips for improved grip
- Lightly powdered
- Ambidextrous
Documents
Specifications
Color Finish: White
Color Finish Category: Whites
Disposable: Yes
Glove Size: XL
Glove Type: Disposable
ISO Specifications: ISO 9001:2008
Material: Latex
Reusable: No
Thickness: 5 mil
Type: M3413XL