XL Size 8 mil 50-Box Nitrile Disposable Glove

Part #M3278XL  |  Item #6014233  |  Manufacturer Part #3278/11

$ 12.95 EACH

Glove Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Textured fingertips for improved grip
  • Premium industrial grade
  • Lightly powdered
  • Ambidextrous

Documents

Specifications

Color Finish: Blue

Color Finish Category: Blues

Disposable: Yes

Glove Size: XL

Glove Type: Disposable

ISO Specifications: ISO 9001:2008

Length: 9 in

Material: Rubber

Material Type: Nitrile

Reusable: No

Thickness: 8 mil