XL Size Double Palm Work Glove
XL Size Double Palm Work Glove
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full leather index finger and finger tips, Knuckle Strap and heel pull
- Green striped Canvas Back
- Select shoulder Split Cowhide leather Palm Work Glove
- Rubberized Safety Cuff
- Wing Thumb
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Blue, Red, Green
- Disposable:
- No
- Glove Size:
- XL
- Glove Type:
- Double Palm
- Material:
- Leather
- Material Type:
- Cowhide
- Reusable:
- Yes