XL Size Leather Grain Gloves
XL Size Leather Grain Gloves
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Keystone Thumb
- Color coded bias Tape hem, indicates sizing
- B Grade Cowhide leather
- Shirred Back
- Gunn cut
- Popular for industry
Documents
Specifications
- Color Finish Name:
- Beige
- Disposable:
- No
- Glove Size:
- XL
- Glove Type:
- Driver
- Material:
- Leather
- Reusable:
- No