XL Size Leather Lined Work Gloves
XL Size Leather Lined Work Gloves
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Canvas back
- Warm polyester lining
- A tough grain pigskin palm work glove
- Knit wrist
- Straight thumb
Documents
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige, Blue
- Disposable:
- No
- Glove Size:
- XL
- Glove Type:
- Work
- Material:
- Leather, Plastic, Fiber
- Material Type:
- Pigskin, Polyester
- Reusable:
- No