0 items

Majestic Glove XL Size Lined Goat Skin Palm Work Glove

M1660XL

Glove Size

XL
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Color coded bias tape to identify size
  • Keystone thumb
  • Lined for warmth
  • Shirred back

SPECIFICATIONS

Color Finish
Grey
Glove Size
XL
Glove Type
Work
ISO Specifications
ISO 9001:2008
Material
Leather
Reusable
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday