Size XL Rubber Kevlar® Glove
Size XL Rubber Kevlar® Glove
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Knit shell adds cut resistance to the excellent gripping power which is provided by the coated palm
Specifications
- Glove Size:
- XL
- Glove Type:
- Knit
- Material:
- Rubber, Kevlar®