XL Size Split Cowhide Leather Glove
XL Size Split Cowhide Leather Glove
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full leather index finger and finger tips, Knuckle Strap and heel pull
- Blue striped Canvas Back
- Split Cowhide leather Palm Work Glove
- Launderable
- Heavy Polyethylene Safety Cuff
- Wing Thumb
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Red
- Disposable:
- No
- Glove Size:
- XL
- Glove Type:
- Work
- ISO:
- ISO 9001:2008
- Material:
- Leather, Plastic
- Material Type:
- Polyethylene
- Reusable:
- Yes