Majestic Glove
XL Size Split Cowhide Leather Glove with Tag
Part #M3501CXLT01 | Item #1441750 | Manufacturer Part #3501C/11T01
$
3.05
EACH
Glove Size:
XLProduct Details
- Split palm
- Knuckle strap
- Wing thumb
- Safety cuff
Documents
Specifications
Color Finish: [Grey, Red]
Color Finish Category: Greys
Disposable: No
Glove Size: XL
Glove Type: Work
ISO Specifications: ISO 9001:2008
Material: [Leather, Plastic]
Material Type: Polyethylene
Reusable: Yes