XXL Nitrile Disposable Glove in Blue
This product has been replaced by
Manufacturer Part #2018W2XL
XXL Nitrile Disposable Glove in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ambidextrous
- Non-sterile
- Premium industrial grade blue nitrile powdered disposable glove
- Rolled cuff
- FFDCA and USDA compliant
- Textured for added grip
- Single-use
Documents
Specifications
- Coating:
- Powder Coated
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- XXL
- Glove Type:
- Disposable
- ISO:
- ISO 9001:2008
- Length:
- 9
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 6 mil