Majestic Glove
XXL Size Deer Skin Mechanical Glove in Black
Part #M2151XXLT01 | Item #1723359 | Manufacturer Part #2151XXLT01
$
15.44
EACH
(Pricing is for XXL)
Glove Size
Product Details
- Seamless A grade black deerskin palm
- Black stretch knit back
- Wing thumb
- Velcro closure
Documents
Specifications
Color Finish: Black
Color Finish Category: Blacks
Disposable: No
Glove Size: XXL
Glove Type: Mechanic
ISO Specifications: ISO 9001:2008
Material: Leather
Material Type: Neoprene
Reusable: Yes