Majestic Glove
XXL Size Deer Skin Mechanical Glove in Black|Gold
Part #M2150XXLT01 | Item #1723346 | Manufacturer Part #2150XXLT01
$
15.26
EACH
(Pricing is for XXL)
Glove Size
Product Details
- Seamless stretch back
- Wing thumb
- Velcro closure
Documents
Specifications
Color Finish: [Black, Gold]
Color Finish Category: Blacks
Disposable: No
Glove Size: XXL
Glove Type: Mechanic
ISO Specifications: ISO 9001:2008
Material: Leather
Material Type: Neoprene
Reusable: Yes
Type: M2150XXLT01