XXL Size Leather Drive Glove

Part #M1510BXXLT01  |  Item #464280  |  Manufacturer Part #1510B/12T01

$ 9.27 EACH
(Pricing is for XXL)

Glove Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Keystone thumb and double sewn index finger seam
  • Color coded bias tape to identify size
  • Shirred back

Documents

Specifications

Color Finish: Beige

Color Finish Category: Neutrals

Disposable: No

Glove Size: XXL

Glove Type: Driver

ISO Specifications: ISO 9001:2008

Material: Cowhide Leather

Reusable: Yes