Majestic Steel USA

4 in. x 10 ft. 22 ga Galvanized Sheet Steel

Part #GSS22GP10  |  Manufacturer Part #N/A

Gauge

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Gauge: 22

Length: 10 ft

Material: Galvanized Steel

Width: 4 in