Majestic Steel USA

48 x 96 in. 16 ga Steel Sheet in Black

Part #BSSCR164896  |  Manufacturer Part #N/A

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Gauge: 16

Length: 96 in

Material: Cold Rolled Steel

Width: 48 in